Shop All Exit Devices
Sargent
Vertical Rod, Exit Device, Standard Duty
Mfr # 3827F EN
Zoro # G4553972
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 30
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Sargent
- MFR # 3827F EN
- Zoro # G4553972
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Details
Series | 30 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Lacquer |
Item | Vertical Rod |
Standards | ANSI/BHMA 156.3 |
Performance | Standard Duty |
ADA Compliant | ADA Compliant |
Type | Vertical Rod |
Grade | 1 |
Color | Silver |
Description
Vertical Rod, Exit Device, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 33 in to 36 in, Series 30, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Standards ANSI/BHMA 156.3, Type Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 18Pc 1 Step Pic Hanger (121083)
- ALARM LOCK Trilogy Electronic Digital Lever Lock with Interchangeable Core for Best Prep Satin Chrome Finish (DL2700IC26D)
- PRIMELINE TOOLS Texas Security Bolt, 3 in., Stamped Steel, Painted White, Fits Swing-In Doors (Single Pack) (MP9493)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H077853CH)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, L Lever with Escutcheon, (5556-8813F ETL RHR 32D)
- SARGENT CVR Exit Device, Metal Door, 48" x 84", US32D, LHR (MD8610G LHR 32D)
- SARGENT Rim ExitDevice, StainlessSteel, Series8800 (8804F 32D)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder Remote latch retraction 36W ET Trim L Rose (SRG-56-8815-ETL-32D)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- SARGENT Aluminum Door, concealed vertical rod exit device, for 3ft x 8ft door exit only and standard strike, (SRG-AD-8610F-36Wx96H-EO-640x640-LHR-BSP)
- ARROW Lock Exit Device (ED910-48 32D)
- Sargent Door Exit Devices