Shop All Door Closers
Sargent
Surface Door Closer, Standard Parallel Arm, Thru Bolts, Sprayed Aluminum Enamel
Mfr # 281-P9 TB EN
Zoro # G009957012
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Housing Depth 4.25 in
- Housing Length 15 in
- Material Varies
- Width 5 in
Product Information
- Brand Sargent
- MFR # 281-P9 TB EN
- Zoro # G009957012
- UPC # 197163166862
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 4.25 in |
Housing Length | 15 in |
Width | 5 in |
Details
Item | Surface Closers |
Finish | Aluminum Painted |
Material | Varies |
For Use With | 281 Surface Door Closers |
Fire Rated | 3 Hours {A} |
Arm Type | Parallel Arm |
Door Handing | Non-Handed |
Description
Surface Door Closer, Standard Parallel Arm, Thru Bolts, Sprayed Aluminum Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3501 x690)
- REMUNLOCKER RemUnlocker: Key Re-flashing Machine Heavy Duty Cable (REM-03)
- COMPX TIMBERLINE Transmitter pad wall mounting plate (MP-700-WM-G)
- OEM OEM: REF: 2011-2015 Hyundai Sonata / 4-Button Keyless Entry Remote / PN: 95430-3Q000 / OSLOKA-950T (OR-HYU008)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum (281-UH TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO TB EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-CPSH-EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-O TB EN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- Sargent Door Closers & Accessories