Shop All Lockset Cylinders
Sargent
Sargent Mortise Classroom Lockset, Lever, Classroom
Mfr # 8237 LW1B 26D
Zoro # G0553771
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Ligature Resistant No
- Mortise/Cylindrical Mortise
- Electrical/Mechanical Mechanical
Product Information
- Brand Sargent
- MFR # 8237 LW1B 26D
- Zoro # G0553771
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Sargent Mortise Classroom Lockset |
Lockset Grade | Not Graded |
Lockset Handle Type | Lever |
Ligature Resistant | No |
Mortise/Cylindrical | Mortise |
Electrical/Mechanical | Mechanical |
Lockset Function | Classroom |
Lockset Fire Rating | Not Rated |
Mortise / Cylindrical | Mortise |
ADA Compliant | No |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade Not Graded, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Sargent Mortise Classroom Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Pomegranate 5.1 in. x 36 in. 7mm 22MIL Interlocking Luxury Vinyl Planks (13 sq.ft), 10PK (MO-203)
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4007)
- DELTANA Satin Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB4)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE5012NP35)
- SARGENT 1-1/4" Mortise Cyl, 42 LA Kwy, 1-Bit, 13-0664 Cam, 32D, 4 Pack (42 LA 32D (4PK))
- SARGENT LFIC Core, HB Keyway, 1-Bitted, US15, 4 Pack (6300 HB 15 (4PK))
- SARGENT 10/7/65-Series KIL Cylinder, LA Kwy, Combinated, US15, 4 Pack (C10-1 LA 15 (4PK))
- SARGENT LFIC Core, LA Keyway, 1-Bitted, US4, 4 Pack (6300 LA 4 (4PK))
- SARGENT LFIC Core, HA Keyway, 1-Bitted, US15, 4 Pack (6300 HA 15 (4PK))
- SARGENT 1-1/8" Mortise Cyl, LE Keyway, 1-Bit, 13-0664 Cam, 32D, 4 Pack (41 LE 32D (4PK))
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, Satin Chrome, Keyed different , Satin Chrome (ILCO-15995YA-26D-KD)
- Sargent Door Lock Accessories