Shop All Electromagnetic Lock Activation Devices
Sargent
Sargent lock Case Elec NFS 24V RX
Mfr # RX-8271-24V 26D
Zoro # G1970151
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Electrical/Mechanical Electrical
Product Information
- Brand Sargent
- MFR # RX-8271-24V 26D
- Zoro # G1970151
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Sargent lock Case Elec NFS 24V RX |
ADA Compliant | No |
Electrical/Mechanical | Electrical |
Description
Sargent lock Case Elec NFS 24V RX, Electrical, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank Bronze Finish (Single Pack) (TH 23023)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0024)
- SARGENT Sargent Full Size Rem Core Satin Silver (6300 LA 15)
- SARGENT Sargent lock Case Elec FS 24V (8270-24V 26D)
- SARGENT Sargent lock Case Elec NFS 24V (8271-24V 26D)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- DORMAKABA Rim-Hex Dogging Exit Device Satin Chrome (QED31148689)
- ROSSLARE PIEZO SWITCHTHREAD NATURAL (ROS-PX-13N)
- Sargent Electromagnetic Lock Activation Devices