Shop All Keyed Entry Door Handles
Sargent
Office or Entry Mortise Lock, LN Rose, L Lever, LFIC Prep Less Core, Bright Chrome
Mfr # 60-8205 LNL 26
Zoro # G809951524
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Bright Chrome
- Weight 6.1 lb
- Material Brass or Bronze
Product Information
- Brand Sargent
- MFR # 60-8205 LNL 26
- Zoro # G809951524
- UPC # 197163160075
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 9.25 in |
Width | 5.625 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Bright Chrome |
Weight | 6.1 lb |
Material | Brass or Bronze |
Type | Mortise Lock |
Fire Rated | 2 Hours {B} |
Cylinder Core Type | Sargent LFIC Less Core |
Features | Complete Lock |
Description
Office or Entry Mortise Lock, LN Rose, L Lever, LFIC Prep Less Core, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type BE2, 7 Pin, PK10 (A1114A-BE2)
- CHG 2 in x 3 in Latch (P90-2000)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Hermitage Granite (Carton of 10) (53504)
- SARGENT Door Lockset, Cylindrical, 2" Thickness (10XG37 LL BSP)
- SARGENT 8200 Series Mortise Lock Mechanical, Classroom, Lock to accept SFIC Core, LN Trim B Rose, Satin Chro (SRG-70-8237-LNB-26D)
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- SARGENT Mortise Lockset, Mechanical, Classroom (60 8237 BHW 32D LH)
- SARGENT Grade 1 Storeroom/Closet Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG04 LL 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Storeroom or Closet Lock to accept SFIC Core LN Trim L Rose Blac (SRG-70-8204-LNL-BSP)
- HAGER Satin Chrome Entry 2553WTN26D (129648)
- Sargent Door Lever Locksets