Shop All Door Closers
Sargent
Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 1431-CPS-EN
Zoro # G5250189
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 1431
- Closer Type Compression Stop
Product Information
- Brand Sargent
- MFR # 1431-CPS-EN
- Zoro # G5250189
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-3/8" |
Housing Length | 12" |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 48 in |
Description
Door Closer, Sargent 1431 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4, Grade 1, BHMA, UL-10C and UBC Positive Pressure Fire Test, UL and cUL Listed to Canadian Safety Standards Listed for Use on Fire Doors, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel with Compression Stop, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D Building Products Platinum Black Foam Waterproof Weatherseal For Multi-Purpose 20 ft. L X 0.5 in (03120)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- FROST KING Heavy Duty Door Sweep (A82/36H)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum (281-UH TB EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-CPSH-EN)
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum (268-H EN RH)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-P10-EN)
- SARGENT 1431 Series Surface Mechanical Closer Tri-pack (Regular arm Parallel arm Top jamb mount) Sprayed Alu (SRG-1431-UO-EN-RH)
- NORTON DOOR CONTROLS Manual Hydraulic 7900 Series Overhead Concealed Closers Door Closer Heavy Duty Interior, Aluminum (7900 LH 689)
- Sargent Door Closers