Shop All Door Closers
Sargent
Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum
Mfr # 268-H EN RH
Zoro # G9232888
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 268 Series Door Closers
- Closer Type Slide Track Arm Standard with Hold Open
Product Information
- Brand Sargent
- MFR # 268-H EN RH
- Zoro # G9232888
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2" |
Housing Height | 3-3/4" |
Housing Length | 15-7/16" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 268 Series Door Closers |
Closer Type | Slide Track Arm Standard with Hold Open |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Material | Cast Iron |
Standards | UL 10C for Positive Pressure Fire Test; UL and cUL listed |
Description
Sargent 268 Series Grade 1 Concealed Door Closer, Hold Open Track Arm, Size 2-4, Enameled Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Alnico Holding Magnet, 22.50 lb. Pull (A032-1625-1500)
- ECLIPSE MAGNETICS Fixed Magnetic Clamp, Pull Force:165lb (E972)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN3)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 UO EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Bronze (1431-UH TB EB)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-PSH TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty Hold Open Arm with Compression Stop Sprayed Aluminu (SRG-1431-CPSH-EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO-DA TB EN)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- Sargent Door Closers