Shop All Keyed Entry Door Handles
Sargent
Lever Lockset, Mechanical, Storeroom
Mfr # 28-10XG04 LB 26D
Zoro # G4615003
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Wrought and Cast Steel, Brass, Bronze
Product Information
- Brand Sargent
- MFR # 28-10XG04 LB 26D
- Zoro # G4615003
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 10 Line B, Lockset Finish Satin Chrome, Keyway Type Sargent LA, Key Type Different, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Cast Steel, Wrought, Item Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-003)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Pull, Rustic, Flat Black (BARN-RS FBL)
- ZORO SELECT O-Ring, Dash 005, Viton, 0.07 In., PK50 (1RGP9)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLLH10B4916)
- SARGENT Cylindrical Lock, 28-11U15 LL 26D (28-11U15 LL 26D)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Classroom Lock to accept SFIC Core L Trim L Rose Strike L (SRG-28-70-10G37-LL-26D)
- SARGENT Grade 1 Storeroom/Closet Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG04 LL 26D)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LB 26D)
- SARGENT Door Lockset, Cylindrical, 2" Thickness (10XG37 LL BSP)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- Sargent Door Lever Locksets