Sargent

Lever Lockset, Mechanical, Privacy, Grade 1


product price: $630.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Location Type Healthcare, Institutional
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Mortise
See all product information

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 8200 Right Angle, Lockset Finish Satin Chrome, Key Type Not Keyed, Standards ANSI A156.13 Series 1000, ASTM F1577-95B Paragraph 6.2, BOMA International 4.13.8, California State Reference Code, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Heavy Duty Mortise Lockset, Key Material Nickel Silver, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.