Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # 2860-10G05 LL 26D
Zoro # G8691776
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Wood, Steel Doors
- Includes Hardware
- Location Type Commercial
Product Information
- Brand Sargent
- MFR # 2860-10G05 LL 26D
- Zoro # G8691776
- Country of Origin United States
- Category Keyed Entry Door Knobs
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 10 Angled, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type LFIC Not Included, Features Easy Change Outs, Simple Cylinder Removal, For Use With Wood, Steel Doors, Handle Material Solid Cast, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Pins 6 to 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-HFDA-4)
- ZORO SELECT Disc Magnet, Neodymium, 2 lb. Pull, PK5 (6YA13)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-CUSH AL)
- SARGENT Lever Lockset, Mechanical, Classroom (28-65G37 KL 26D)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KB 26D)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.1 (28C LL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- SARGENT Cylindrical Lock, 28-6U15 OB 26D (28-6U15 OB 26D)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- Sargent Door Locks and Deadbolts