Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Entrance
Mfr # 28-65G05 KL 10B
Zoro # G4545983
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Wrought and Cast Steel, Brass, Stainless Steel
Product Information
- Brand Sargent
- MFR # 28-65G05 KL 10B
- Zoro # G4545983
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 6500 Right Angle, Lockset Finish Oil Rubbed Bronze, Keyway Type Sargent LA, Key Type Different, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Cast Steel, Stainless Steel, Wrought
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aspenwood Ash 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0175)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 10B)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KB 26D)
- SARGENT Storeroom Cylindrical Lock Grade 2 with L Lever and L Rose and ASA Strike and LA Keyway Satin Chrome (287G04LL26D)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- Sargent Keyed Entry Door Knobs