Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Classroom
Mfr # 28-65G37 KL 10B
Zoro # G4585752
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Wrought and Cast Steel, Brass, Stainless Steel
Product Information
- Brand Sargent
- MFR # 28-65G37 KL 10B
- Zoro # G4585752
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 6500 Right Angle, Lockset Finish Oil Rubbed Bronze, Keyway Type Sargent LA, Key Type Different, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (750B2X1/8-100)
- MIDWEST FASTENER 21/64" x 1-1/8" x .029" WG Steel Compression Springs 1 12PK (18504)
- HAGER Satin Chrome Cylinder 390226D118 (390226D118)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC17HD)
- SARGENT Lever Lockset, Mechanical, Classroom (28-65G37 KL 26D)
- SARGENT Cylindrical Lock, 28LC-7G05 LL 26D (28LC-7G05 LL 26D)
- SARGENT Grade 2 Store/Closet Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, D (28-6G04 OB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 10B)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 26)
- KWIKSET Tylo Keyed Entry Knob (400T-15-SMT-6AL-RCS)
- Sargent Door Locks and Deadbolts