Shop All Exit Device Trims
Sargent
Indicator Exit Trim, Mortise, Satin Chrome
Mfr # SA191 V50 26D
Zoro # G600489448
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Color Satin Chrome
- Includes Hardware
- Door Handing Field Reversible
- Style Indicator
Product Information
- Brand Sargent
- MFR # SA191 V50 26D
- Zoro # G600489448
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Length | 5 in |
Overall Width | 2 in |
Details
Item | Indicator Exit Trim |
Color | Satin Chrome |
Includes | Hardware |
Door Handing | Field Reversible |
Style | Indicator |
Features | Easy Installation |
Application | Indicator Exit Trim |
Outside Trim Type | Lever |
For Door Thickness | 1 3/4 in |
Grade | 1 |
ADA Compliant | Yes |
Performance | Standard Duty |
Type | Universal |
Fire Rated | Yes |
Finish | Satin Chrome |
Cylinder | Mortise |
Fire Rating - Door Hardware | 3 hr |
Standards | ANSI/BHMA Grade 1 certified |
Ligature Resistant | No |
Visual Indicator Message | Locked/Unlocked |
Visual Indicator Location | Inside; Outside |
Description
Lever, Indicator Exit Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Color Satin Chrome, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA Grade 1 certified, ADA Compliant Yes, Style Indicator, Features Easy Installation, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- HAGER Satin Chrome Entry 3453WTN26D (012427)
- ABUS Security Chain, L 2 Ft, W 1/2 In, Ylw Zinc (12KS Chain & Sleeve 2')
- SPEC Compression Spring Music Wire, PK5, C09380803000S (C09380803000S)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, LHR (713-4 ETL LHRB 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETF LHRB 10B)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- LOCKEY Keyless Passage Lever Panic Trim Marine Grade (285P-MG)
- Sargent Door Exit Devices