Shop All Exit Device Trims
Sargent
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR,
Mfr # 715-8 ETB RHRB 10B
Zoro # G809949248
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Rim (8800) and NB8700 Series Devices
- Length 12.5 in
- Width 4.25 in
- For Use With ET Lever Control Trim
- Grade Grade 1
Product Information
- Brand Sargent
- MFR # 715-8 ETB RHRB 10B
- Zoro # G809949248
- UPC # 197163157167
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 4.25 in |
Details
Item | Exit Device Trim |
Features | For Rim (8800) and NB8700 Series Devices |
For Use With | ET Lever Control Trim |
Grade | Grade 1 |
Material | Metal |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Door Handing | Right Hand Reverse |
Required Door Thickness | 1-3/4 in |
Description
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 13mm ID, PK100 (ZUSAH3.5X13)
- E900 HARDWARE P528 28 in. Plug-End Extension Spring (0.207 in. No. 5 Wire) (P528)
- PRIME-LINE Repair Kit Bifold Door (N 7283)
- SARGENT MortiseLockset, Storerm, 8200S, LAKeyway, KD (8204 LNL 26D)
- SARGENT Exit Device Trim (810 PTB 4)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- SARGENT Lever, Lever Escutcheon w/Lock, 700 Series (713-8 ETL LHRB 26D)
- BALDWIN ESTATE Entry Hollywood Hills ENTR Trim Single CYL ENTR Bright Chrome (6946.260.ENTR)
- Sargent Door Exit Devices