Shop All Exit Device Trims
Sargent
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700
Mfr # 773-8 ETL 24V RHRB 26D
Zoro # G409949228
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ET Lever Control Trim
- Door Handing Right Hand Reverse
- Required Door Thickness 1-3/4 in
- Width 4.25 in
- Features For Rim (8800) and NB8700 Series Devices
Product Information
- Brand Sargent
- MFR # 773-8 ETL 24V RHRB 26D
- Zoro # G409949228
- UPC # 197163156665
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 4.25 in |
Length | 12.5 in |
Details
Item | Exit Device Trim |
For Use With | ET Lever Control Trim |
Door Handing | Right Hand Reverse |
Required Door Thickness | 1-3/4 in |
Features | For Rim (8800) and NB8700 Series Devices |
Finish | Satin Chrome |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 Series Devices, L Lever, 24V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 80129626 (80129626)
- MIDWEST FASTENER 2-5/8" x 3" x 3/16" Rubber O-Rings 5PK (78202)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2D)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Radius Butt Hinge (33529BWH)
- SARGENT Exit Device Trim (70-704 ETL RHRB 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For S (776 ETL 24V RHRB 26D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, L Lever, RHR, (715-8 ETL RHRB 26)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600F 26D)
- Sargent Exit Device Trims