Shop All Electromagnetic & Electromechanical Locks
Sargent
Fail Secure, 24V Electrified Mortise Lock, LN Rose, L Lever, Less Cylinder, RX Switch, Satin Chrome
Mfr # RXLC-8271-24V LNL 26D
Zoro # G309955015
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC/24VDC
- Width 5.625 in
- Depth 4.375 in
- Length 9.25 in
Product Information
- Brand Sargent
- MFR # RXLC-8271-24V LNL 26D
- Zoro # G309955015
- UPC # 197163098507
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.625 in |
Depth | 4.375 in |
Length | 9.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC/24VDC |
Material | Brass or Bronze |
For Use With | 8270 Series Electrified Lever Mortise Locks |
Features | Complete Lock |
Description
Fail Secure, 24V Electrified Mortise Lock, LN Rose, L Lever, Less Cylinder, RX Switch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Deadbolt 321626D (143041)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0250BI)
- LAKE LITE Lake Lite-Gutter Splash Block, Brown (SPLASHBRN)
- WRIGHT PRODUCTS Door Stop Spring Chain, Zinc Plate (V11)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-BSP)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LP Design, LFIC Prep, Less Core, RX Switch, Stn Chrm (RX2860-10G71-24V LP 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V Lock to accept SFIC C (SRG-28-70-10G71-LL-24V-26D)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- SCHLAGE ELECTRONICS Schlage Electronic Standalone Electronic Lock with Rights on Lock Cylindrical Classroom / (CO200CY70PRRHO626)
- Sargent Electromagnetic Locking Systems