Shop All Keyless Access Control Locks
This Product is Discontinued
Sargent
Electronic Keypad Lock, Series, 100Users (Discontinued)
Mfr # 28-KP10G77 LL 26D
Zoro # G9186667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series 28-KP
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/4 in
- Function Entry with Key Override
Product Information
- Brand Sargent
- MFR # 28-KP10G77 LL 26D
- Zoro # G9186667
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 2 1/2 in |
Outside Width | 3 1/2 in |
Outside Height | 9 1/2 in |
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Cast, Finish Satin Chrome, Series 28-KP, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Sargent Interchangeable Cylinders, Hand Nonhanded, Outside Height 9 1/2 in, Outside Width 3 1/2 in, Outside Depth 2 1/2 in, Battery Life 40,000 Cycles, Operating Temp. Range 4 Degrees to 140 Degrees F, Max. User Codes 100, Grade 1, Standards ANSI Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS 1" Mortise Cyl - 26D - SC1 (GMS-M100-SC-26D-AR-A2)
- PRIME-LINE Sliding Closet Door Roller Kit 1 Kit (N 7536)
- MIDWEST FASTENER 17/64" x 5/8" x 0.6" Black Rubber Grommets 8PK (72628)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941KA)
- SARGENT Keypad, Stand Alone (2870-KP10G77 LL 26D)
- CAMDEN Camden: Wireless Door Control System Key Fob Transmitter, 2-Button (CMD-TX-LF-2)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700DBR US26D)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- SECO-LARM 8-16 VAC/12VDC Reversible Electric Door Strike. Symmetric (strike portion is centered on (SLM-SD-994A-A1SQ)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- YALE REAL LIVING Electronic Keyless Deadbolt, Satin Nickel (YRD216HA619)
- Sargent Keyless Access Control Locks