Shop All Electromagnetic & Electromechanical Locks
Sargent
Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, Less Cylinder, Bright Chrome
Mfr # 28LC-10G71-12V LP 26
Zoro # G309955152
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Input Voltage 12VDC
- Width 7.125 in
- Depth 4.25 in
- Length 8.25 in
Product Information
- Brand Sargent
- MFR # 28LC-10G71-12V LP 26
- Zoro # G309955152
- UPC # 197163165926
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.125 in |
Depth | 4.25 in |
Length | 8.25 in |
Body Size Thickness | 1-3/4 in to 2 in |
Details
Item | Electric Cylindrical Lock |
Finish | Bright Chrome |
Input Voltage | 12VDC |
Material | Brass or Bronze |
For Use With | 10G70/71 Series Electrified Lever Locks |
Description
Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, Less Cylinder, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBP8)
- STRYBUC Adjustable Guide Hinge (56-223PB)
- OSBORNE WOOD PRODUCTS 5 x 3 1/4 x 1 1/8 Lg. Traditional Half Round Finial in Black Walnut (7214W)
- EBERHARD MANUFACTURING CO Dual Stage Rotary Latch With Dual Release (EMC 31-475 LH ER)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Secure 24V Lock to accept SFIC Core LN Tr (SRG-70-8271-LNL-24V-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-BSP)
- SARGENT Lever Lockset, Electrical/Mechanical (10XG71-24V-LL-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, RX Switch, Satin Chrome (RX28-10G71-12V LP 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock to accept SFIC Core LN Trim (SRG-70-8270-LNL-24V-26D)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- Sargent Electromagnetic & Electromechanical Locks