Shop All Electromagnetic & Electromechanical Locks
Sargent
Electrified Cylindrical Lock, Fail Secure, 12V, LL Design, SFIC Prep, Less Core, RX Switch, Stn Chrm
Mfr # RX2870-10G71-12V LL 26D
Zoro # G409955236
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC
- Width 7.125 in
- Depth 4.25 in
- Length 8.25 in
Product Information
- Brand Sargent
- MFR # RX2870-10G71-12V LL 26D
- Zoro # G409955236
- UPC # 197163059652
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.125 in |
Depth | 4.25 in |
Length | 8.25 in |
Body Size Thickness | 1-3/4 in to 2 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC |
For Use With | 10G70/71 Series Electrified Lever Locks |
Material | Brass or Bronze |
Description
Electrified Cylindrical Lock, Fail Secure, 12V, LL Design, SFIC Prep, Less Core, RX Switch, Stn Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hole Filler Plate to Cover 2-1/8" Hole Under a Rim Panic Device (PDF161PC)
- EMBASSY 3 x 3 Solid Brass Hinge, Polished Chrome US26 Finish with Flat Tips (3030US26F-1)
- WRS CRL 1/8" x 3/8" Double Sided Glazing Tape - Butyl Tape 25ft Roll Gray (025-171G)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-BSP)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock to accept SFIC Core LN Trim (SRG-70-8270-LNL-24V-26D)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LP Design, LFIC Prep, Less Core, RX Switch, Stn Chrm (RX2860-10G71-24V LP 26D)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- Sargent Electromagnetic & Electromechanical Locks