Shop All Electromagnetic & Electromechanical Locks
Sargent
Electrified Cylindrical Lock, Fail Secure, 12V, LL Design, Satin Nickel
Mfr # 28-10G71-12V LL 15
Zoro # G309955268
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
- Input Voltage 12VDC
- Width 7.125 in
- Depth 4.25 in
- Length 8.25 in
Product Information
- Brand Sargent
- MFR # 28-10G71-12V LL 15
- Zoro # G309955268
- UPC # 197163166992
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.125 in |
Depth | 4.25 in |
Length | 8.25 in |
Body Size Thickness | 1-3/4 in to 2 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Nickel Plated Clear Coated |
Input Voltage | 12VDC |
Material | Brass or Bronze |
For Use With | 10G70/71 Series Electrified Lever Locks |
Description
Electrified Cylindrical Lock, Fail Secure, 12V, LL Design, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US32D, NRP, Heavy, Steel Base (T4A3386 5X4-1/2 32D NRP)
- PRIMELINE TOOLS Storm Door Chain and Spring, Aluminum Finish (Single Pack) (MP5026)
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A (ALTV615DC8ULCB)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-26D)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- SARGENT Electric Cylindrical Lock, RX2860-10G71-24V LL 26D (RX2860-10G71-24V LL 26D)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LP Design, LFIC Prep, Less Core, RX Switch, Stn Chrm (RX2860-10G71-24V LP 26D)
- SARGENT Electric Cylindrical Lock, 28-10G71-24V LP 26D (28-10G71-24V LP 26D)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- Sargent Electromagnetic Locking Systems