Shop All Deadbolt Locks
Sargent
Deadbolt w/Thumbturn, Satin Chrome
Mfr # 485 26D
Zoro # G4554331
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Institutional
- Lockset Grade 1
- Series 480
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Sargent
- MFR # 485 26D
- Zoro # G4554331
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Description
Deadbolt w/Thumbturn, Cylindrical, Industrial, Institutional, Lockset Grade 1, Series 480, Lockset Finish Satin Chrome, Keyway Type 4A, Key Type Different, Standards ANSI A156.4, UL 10C and UBC 7-2 Positive Pressure, UL/cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes (2) Nickel Silver keys, Material Brass/Steel, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Max 2 in. Nylon Garage Door Roller w Sealed 6200ZZ Bearing & 4 in. Steel Stem (12-Pack) (DLMR6200ZZ12)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Drawer Pull (BP2373896BORB)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008S)
- SARGENT Deadbolt w/Thumbturn, Oil Rubbed Bronze (485 10B)
- SARGENT Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (70-485 26D)
- SARGENT Grade 2, Single Cyl, LA KWY, US26D, Rectangle Stk, 6 Pins (475 26D)
- SARGENT Grade 1, Single Cyl, LFIC Less Core, US26D, Rectangle Stk (60-485 26D)
- SARGENT LC48526D Single Cylinder Grade 1 Deadbolt with 2-3/4" Backset Less Cylinder Satin Chrome (LC48526D)
- SARGENT Grade 1 Classroom Deadlock Mortise Deadbolt Only, Double Cylinder, Not Handed, Conventional Cylinder (8223 26D)
- BALDWIN RESERVE Baldwin Reserve DCRSD481 Double Cylinder (DC.RSD.481)
- Sargent Deadbolt Locks and Deadlatches