Shop All Deadbolt Locks
Sargent
Deadbolt, Satin Chrome
Mfr # 484 26D
Zoro # G4588306
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Institutional
- Lockset Grade 1
- Series 480
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Sargent
- MFR # 484 26D
- Zoro # G4588306
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Description
Deadbolt, Cylindrical, Industrial, Institutional, Lockset Grade 1, Series 480, Lockset Finish Satin Chrome, Keyway Type 4A, Key Type Different, Standards ANSI A156.4, UL 10C and UBC 7-2 Positive Pressure, UL/cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes (2) Nickel Silver keys, Material Brass/Steel, Number of Keys 2, Pins 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Dome Stop Bright Stainless Steel (DSM125U32)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (F179 4 5X4 5 DOOR HINGE 26D STL)
- STRATTEC Strattec: GM B119 2010+ Transponder Key w/ GMC LOGO (STR-5935765)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348160900)
- SARGENT Deadbolt w/Thumbturn, Oil Rubbed Bronze (485 10B)
- SARGENT Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (70-485 26D)
- SARGENT Deadbolt, Double Cylinder, Satin Chrome (4874 26D)
- SARGENT Grade 1, Single Cyl, LFIC Less Core, US26D, Rectangle Stk (60-485 26D)
- SARGENT Grade 1 Classroom Deadlock Mortise Deadbolt Only, Double Cylinder, Not Handed, Conventional Cylinder (8223 26D)
- SARGENT Deadbolt w/Thumbturn, Satin Chrome (485 26D)
- SCHLAGE Accent Aged Bronze Single Cylinder Deadbolt & Door Lever Combo Lockset (FB50VACC716)
- Sargent Deadbolt Locks