Shop All Arts & Crafts
Sargent Art
Washable Art-Time® Tempera Paint, Gallon, Green
Mfr # 17-3666
Zoro # G5637792
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material paint
- Recommended Age 4+ Years
- Recommended Grade PK+
Product Information
- Brand Sargent Art
- MFR # 17-3666
- Zoro # G5637792
- UPC # 42229736667
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Material | paint |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Teachers and students will master the basic way to paint and create! Great for ANY classroom! For ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Black Toner Cartridge 1.5K YLD HF44N, 3317335 (YK1PM)
- ROYAL TONER Toner For TN660, 2.6K Pages (TN660)
- DUCK BRAND Double Sticking Tape, 1/2"x300", Clear, PK3 (00-21087)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Rainbow Paint Brush Set, Assorted Sizes, PK72 (56-6012)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- RUST-OLEUM 3.5Oz Fill Stick Group1 (215362)
- Sargent Art