Shop All Arts & Crafts
Sargent Art
Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK
Mfr # 268549
Zoro # G204838451
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 Bottles of Pouring Paint
- Size (2) 16 oz.
- Material Acrylic Emulsion, Water, Pigment, Preservatives
Product Information
- Brand Sargent Art
- MFR # 268549
- Zoro # G204838451
- UPC # 194629117598
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (2) 16 oz. |
Details
Color | Rubine Red |
Includes | 2 Bottles of Pouring Paint |
Material | Acrylic Emulsion, Water, Pigment, Preservatives |
Description
Ready to use pre-mixed acrylic paint with pouring medium. Pouring medium is already mixed with the acrylic paint. No mixing required, and ready to use. Great for arts crafts and DIY paint projects. Each bottle includes 16 oz. Sold as a pack of 2 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 5-1/2" x 10", Clear, 1000/Case (PL28)
- SPARCO PRODUCTS Sparco Products SPRWB213 Reinforced Filler Paper- Plain- 11in.x8-.50in.- White (SPRWB213)
- TAPE LOGIC Tape Logic® Labels, "Flammable Liquids - 3", 4" x 4", Red/White, 500/Roll (DL5120)
- GARVEY Pricing Label Kit, 1-Line, White, PK3 (90944)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Rainbow Paint Brush Set, Assorted Sizes, PK72 (56-6012)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- CRAYOLA Crayola Washable Kids Paint, 42 Count (BIN540157)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR77539 Bright Circles Desktop Writng Spots Stickers (TCR77539)
- Sargent Art