Shop All Privacy Door Handles
Sapphire
Related Collection Modern Satin Nickel Grade 3 Privacy Bed/Bath Door Handle with Lock
Mfr # LS-REL40-US15
Zoro # G010916992
product price: $31.67
/ea
$31.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Type Privacy Levers
- Finish Satin Nickel
- Handle Length 2 in
- Color Nickel
- Width 5 in
Product Information
- Brand Sapphire
- MFR # LS-REL40-US15
- Zoro # G010916992
- UPC # 704780209713
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Handle Length | 2 in |
Width | 5 in |
Height | 6 in |
Details
Lock Type | Privacy Levers |
Finish | Satin Nickel |
Color | Nickel |
Material | Steel |
Description
Elevate your home with this modern and contemporary Sapphire Residential Privacy style door handle. This sleek privacy handle is best used in interior bedroom and bathroom applications where a lock may be required. The outside handle can be unlocked with an emergency key included in the packaging. Constructed for durability, this lever exceeds ANSI and BHMA standards for Grade 3 residential applications. This lock will retrofit any 161 prep residential-grade door.
- •Locking lever for interior bed/bath doors where privacy is needed
- •Fully reversible lever; fits both right and left-handed doors
- •Certification: ANSI A156.2 grade 3
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Adjustable backset between 2-3/4 to 2-3/8 in.
- •Strike measures 1-1/8 x 2-3/4 in. with full lip radius
- •Easy installation with hardware included
- •Guaranteed to fit on existing, standard pre-drilled doors
- •Emergency key included in packaging
- •Will retrofit any 161 prep residential-grade door
- •Latch: Deadlocking or spring 1” x 21⁄4” radius
- •5-year warranty included
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG AL)
- KIPP Magnet Shallow Pot Magnet H=6 Ndfeb, Round, Comp:Rubber, Comp:Black, D2=4, D=22 (K0565.01)
- NATIONAL GUARD Automatic Door Bottom, 1/2x36In, Aluminum (420NHMDKB-3)
- EBERHARD MANUFACTURING CO Latch Bolt No Striker (EMC 565692-50 ZN)
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Privacy Bed/Bath Door Handle with Lock (LS-REL40-US26)
- SAPPHIRE Contra Collection Modern Matte Black Privacy Bed/Bath Door Handle with Lock (LS-CON40-BK)
- SAPPHIRE Miro Collection Modern Satin Nickel Privacy Bed/Bath Door Handle with Lock (LS-MIR40-US15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Flat Black (LV102 SB GRIP-KN FBL)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 626)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, N Escutcheon, Exterior Indicator Displays -in (L9044 03N 626 L283-722)
- Sapphire Door Lever Locksets