Shop All Privacy Door Handles
Sapphire
Related Collection Modern Polished Chrome Grade 3 Privacy Bed/Bath Door Handle with Lock
Mfr # LS-REL40-US26
Zoro # G810916994
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Type Privacy Levers
- Finish Polished Chrome
- Handle Length 2 in
- Width 5 in
- Material Steel
Product Information
- Brand Sapphire
- MFR # LS-REL40-US26
- Zoro # G810916994
- UPC # 704780209683
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Handle Length | 2 in |
Width | 5 in |
Height | 6 in |
Details
Lock Type | Privacy Levers |
Finish | Polished Chrome |
Material | Steel |
Color | Chrome |
Description
Elevate your home with this modern and contemporary Sapphire Residential Privacy style door handle. This sleek privacy handle is best used in interior bedroom and bathroom applications where a lock may be required. The outside handle can be unlocked with an emergency key included in the packaging. Constructed for durability, this lever exceeds ANSI and BHMA standards for Grade 3 residential applications. This lock will retrofit any 161 prep residential-grade door.
- •Locking lever for interior bed/bath doors where privacy is needed
- •Fully reversible lever; fits both right and left-handed doors
- •Certification: ANSI A156.2 grade 3
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Adjustable backset between 2-3/4 to 2-3/8 in.
- •Strike measures 1-1/8 x 2-3/4 in. with full lip radius
- •Easy installation with hardware included
- •Guaranteed to fit on existing, standard pre-drilled doors
- •Emergency key included in packaging
- •Will retrofit any 161 prep residential-grade door
- •Latch: Deadlocking or spring 1” x 21⁄4” radius
- •5-year warranty included
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 ALM (5300M16ALM)
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W, Finish: Dark Bronze Paint (K-12D)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- SAPPHIRE Related Collection Modern Satin Nickel Grade 3 Privacy Bed/Bath Door Handle with Lock (LS-REL40-US15)
- SAPPHIRE Contra Collection Modern Matte Black Privacy Bed/Bath Door Handle with Lock (LS-CON40-BK)
- SAPPHIRE Miro Collection Modern Satin Nickel Privacy Bed/Bath Door Handle with Lock (LS-MIR40-US15)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Privacy Lever, Flat Black (HV102 FBL)
- OMNIA Square Rose Privacy Lever 2-3/8" Backset, T Strike Bright Chrome 930 (930SQ/238T.PR26)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (PV.SQU.CSR.112)
- Sapphire Door Locks and Deadbolts