Shop All Cabinet Handles & Pulls
Sapphire
Octa Series 7-1/2 in. (192 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack)
Mfr # SP-2044A-192-BK-5
Zoro # G307710586
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Material Zinc
- Mounting Type Cabinet Knob
- Width 1.25 in
Product Information
- Brand Sapphire
- MFR # SP-2044A-192-BK-5
- Zoro # G307710586
- UPC # 704780207191
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 1.25 in |
Details
Finish | Black |
Color | Black |
Material | Zinc |
Mounting Type | Cabinet Knob |
Description
The Sapphire Octa series cabinet pull is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative pull is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 5 cabinet pulls where items are featuring multiple finishes such as Black, Gold, Polished Chrome, Satin Nickel, Medium Aged and Oil Rubbed Bronze.
- •Long sleek, beveled bar design with square handle feet
- •Designed for kitchen, bathroom, bedroom and living room use
- •7-1/2" center to center, 1" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend style with its square cutout design
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 5 pulls
- •Black finish
- •Lifetime mechanical warranty
- •Projection measurement: 1 in.
- •Center-to-Center measurement: 7.5 in.
- •Width measurement: 8.5 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Legend White 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0447)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Green)
- DELTANA Cabin Swivel Hook Eye Antique Brass (CHE4U5)
- FROST KING Weatherseal Tape 100'L (T96H)
- SAPPHIRE Solar 6-1/4 in. (160 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2042C-160-SN-5)
- SAPPHIRE Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack) (SP-1009KN-96-BK-20)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE 3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Pull (Set of 20) (SP-HW3-3/4-SS-M-20)
- MONROE PMP Pull Handle, 6-9/16 In. H, Polished, Unthr. Through Holes (PH-0233)
- Sapphire Cabinet Handles & Pulls