Shop All Cabinet Handles & Pulls
Sapphire
Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack
Mfr # SP-2891-128-ORB-5
Zoro # G107710595
$25.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Color Oil Rubbed Bronze
- Material Zinc
- Mounting Type Cabinet Pull
- Width 1 in
Product Information
- Brand Sapphire
- MFR # SP-2891-128-ORB-5
- Zoro # G107710595
- UPC # 704780207269
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 1 in |
Details
Finish | Bronze |
Color | Oil Rubbed Bronze |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
The Sappire Hexa Series Modern Cabinet HandlePull is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet pulls design features a sleek, contemporary cabinet pull bar and square handle feet Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Edwards Interlogix Wired Sensing (2315A-L)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- ZORO SELECT Brown Viton O-Ring, Dash 037, PK10 (ZUSAVB75037)
- STERLING SEAL & SUPPLY 253 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL253X125)
- SAPPHIRE Cubic 6-1/4 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-158-BC-5)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack) (SP-1009KN-96-BK-20)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-96PC)
- Sapphire Cabinet Handles & Pulls