Shop All Cabinet Handles & Pulls
Sapphire
Hexa Series Modern Black Cabinet HandlePull, 5pack
Mfr # SP-2891-128-BK-5
Zoro # G007710589
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Material Zinc
- Mounting Type Cabinet Pull
- Width 1 in
Product Information
- Brand Sapphire
- MFR # SP-2891-128-BK-5
- Zoro # G007710589
- UPC # 704780207276
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 1 in |
Details
Finish | Black |
Color | Black |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
The Sappire Hexa Series Modern Cabinet HandlePull is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet pulls design features a sleek, contemporary cabinet pull bar and square handle feet Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- CAMDEN Camden: 600 Lb. Surface mount double mag lock - basic (CMD-CX-92S-06)
- IVES Satin Chrome Stop FS49726D (FS49726D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400180500S)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- SAPPHIRE Hollow Series 3-3/4 in. (58 mm) Center-to-Center Modern Stainless Steel Cabinet Handle/Pull (25-Pack) (SP-HW3-3/4-SS-M-25)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-SN-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE 3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Pull (Set of 20) (SP-HW3-3/4-SS-M-20)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0144)
- Sapphire Cabinet Handles & Pulls