Shop All Cabinet Knobs
Sapphire
Hexa Series 1-1/2 in. Modern Polished Chrome Cabinet Knob, 10PK
Mfr # SP-2891-51-CP-10
Zoro # G711360421
product price: $18.49
/pk 10, $1.85/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Material Zinc
- Finish Polished Chrome
- Size 1.5 in W x 1.5 in L x 1.5 in D
- Color Chrome
Product Information
- Brand Sapphire
- MFR # SP-2891-51-CP-10
- Zoro # G711360421
- UPC # 704780206750
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 1.5 in W x 1.5 in L x 1.5 in D |
Details
Shape | Rectangle |
Material | Zinc |
Finish | Polished Chrome |
Color | Chrome |
Description
Hexa Series 1-1/2 in. Modern Polished Chrome Cabinet Knob, 10PK
- •Sleek, contemporary rectangular knob design
- •Designed for kitchen, bathroom, bedroom and living room use
- •1-1/2" diameter, 0.97" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend with its rectangular flat design
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 10 knobs
- •Polished Chrome finish
- •Lifetime mechanical warranty
- •Height measurement: 1.5 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pocket Door Roller Assembly, 3/4 in., Flat, Plastic Wheels on Steel Bracket (2 Pack) (N 6847)
- EBERHARD MANUFACTURING CO Stud Bolt (EMC 2500-4 ZN)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=14, Stainless Steel, Pin Stainless Steel (K0314.AJ)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7065)
- SAPPHIRE Venetian Bronze Cabinet Pulls - Set of 6 (SP-CH130Z-VB)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- SAPPHIRE Alpha Series Modern Round Black Cabinet Knob, 20pack (SP-1145-K-BK-20)
- SAPPHIRE Accent Series 1-1/4 in. Modern Satin Nickel Square Cabinet Knob, 10PK (SP-1071-K-SN-10)
- SAPPHIRE 1-1/4 in. Satin Nickel Cabinet Knob (10-Pack) (SP-CH125Z-US15)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet Knob, 10pack (SP-2891-51-ORB-10)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Pewter Madison Cabinet Mushroom Knob (3910-BNBDL)
- Sapphire Cabinet Knobs