Shop All Cabinet Knobs
Sapphire
Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (10-Pack)
Mfr # SP-2891-51-BSN-10
Zoro # G307710609
original price:
$22.45
9% off
new price: $20.27
/pk 10, $2.03/ea
$20.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Nickel
Product Information
- Brand Sapphire
- MFR # SP-2891-51-BSN-10
- Zoro # G307710609
- UPC # 704780207221
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Nickel |
Description
The Sapphire Hexa series cabinet knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 10 cabinet knobs where items are featuring multiple finishes such as Black, Gold, Brushed Satin Nickel, Polished Chrome, Medium Aged and Oil Rubbed Bronze.
- •Sleek, contemporary rectangular knob design
- •Designed for kitchen, bathroom, bedroom and living room use
- •1-1/2" diameter, 0.97" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend with its rectangular flat design
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 10 knobs
- •Brushed Satin Nickel finish
- •Lifetime mechanical warranty
- •Projection measurement: 0.97 in.
- •Diameter measurement: 1.5 in.
- •Height measurement: 1.5 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- ZORO SELECT 1 in 96 in H Continuous Hinge (2ZEH2)
- KARP Plastic Access Door, Handi-Access 18 x 18 (HA1818)
- STRYBUC 36in Brush Weatherstrip Sweep (19-375A-36)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (5-Pack) (SP-2891-51-BSN-5)
- SAPPHIRE Alpha Series 1 in. Modern Satin Nickel Round Cabinet Knob (20-Pack) (SP-1145-K-SN-20)
- SAPPHIRE Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK (SP-1071-K-MAB-10)
- SAPPHIRE Alpha Series 1 in. Modern Gold Round Cabinet Knob, 20PK (SP-1145-K-BRA-20)
- SAPPHIRE Basic 1 in. Modern Cabinet Knob (5-Pack) (SP-1181-K-SN-5)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-CP-5)
- AMEROCK Amerock 25PK53005FB 1.25 in. Allison Value Flat Black Cabinet Knob - Pack of 25 (25PK53005FB)
- Sapphire Cabinet Knobs