Shop All Cabinet Knobs
Sapphire
Helix 1 in. Modern Cabinet Knob (5-Pack)
Mfr # SP-2828-K-CP-5
Zoro # G801861142
product price: $11.42
/pk 5, $2.28/ea
$11.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Chrome-Plated
Product Information
- Brand Sapphire
- MFR # SP-2828-K-CP-5
- Zoro # G801861142
- UPC # 704780198956
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Metal |
Finish | Chrome-Plated |
Description
Our Helix series modern cabinet knob by Sapphire is a sleek and sophisticated knob to add to your modern homes storage system. Most commonly used for bathroom, bedrooms, and kitchens, these modern cabinet knobs come in a package of 5. Most commonly used for bathroom, bedrooms, and kitchens, these modern cabinet knobs are individually packaged to let you customize your home to the full extent. These knobs have a Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, 1200lb., M68 Series (M68)
- SUGATSUNE Magnetic Catch, Pull-to-Open, Aluminum (4EVT1)
- BALDWIN ESTATE Vintage Brass Keys and Keying Vintage Brass (6703.033)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 50PK (50997)
- SAPPHIRE Alpha Series Modern Round Black Cabinet Knob, 20pack (SP-1145-K-BK-20)
- SAPPHIRE Alpha Series Modern Round Oil Rubbed Bronze Cabinet Knob, 20pack (SP-1145-K-ORB-20)
- SAPPHIRE Hexa Series Modern Gold Cabinet Knob, 10pack (SP-2891-51-BRA-10)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Polished Chrome Cabinet Knob, 10PK (SP-2891-51-CP-10)
- SAPPHIRE Basic 1 in. Modern Cabinet Knob (5-Pack) (SP-1181-K-SN-5)
- SAPPHIRE Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK (SP-1071-K-MAB-10)
- MNG 2 1/4" Rooster, Left Cabinet/Right Facing, Oil Rubbed Bronze (11013)
- Sapphire Cabinet Knobs