Shop All Cabinet Handles & Pulls
Sapphire
Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-3191-160-CP-5
Zoro # G401860248
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Color Chrome
- Material Zinc
- Mounting Type Cabinet Pull
- Width 1 in
Product Information
- Brand Sapphire
- MFR # SP-3191-160-CP-5
- Zoro # G401860248
- UPC # 704780198604
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 1 in |
Details
Finish | Polished Chrome |
Color | Chrome |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
Our Gamma series modern cabinet handle by Sapphire is the perfect accent for your home cabinetry. Most commonly used for bedrooms, kitchens, bathrooms, and living rooms. This cabinet pulls design features a smooth, slightly curved bar with rounded, teardrop handle feet and thin handle center. Comes in a package of 5 and a Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB232656)
- RCI Centerline Strikes 6 Series, S6514 X 32D (S6514 X 32D)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- MSI Mccarran Milledge Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0114-SAM)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- SAPPHIRE Hollow Series 3-3/4 in. (58 mm) Center-to-Center Modern Stainless Steel Cabinet Handle/Pull (25-Pack) (SP-HW3-3/4-SS-M-25)
- SAPPHIRE Solar 3.5 in. (90 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2042C-96-CP-5)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-SN-5)
- SAPPHIRE Octa Series 7-1/2 in. (192 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack) (SP-2044A-192-BK-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- AMEROCK BP69153G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-10PACK)
- Sapphire Cabinet Handles & Pulls