Shop All Cabinet Handles & Pulls
Sapphire
Cubic 6-1/4 in. Center-to-Center Modern Cabinet Pull (5-Pack)
Mfr # SP-2211006-158-BC-5
Zoro # G801860268
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Brushed Chrome
- Material Metal
- Mounting Type Cabinet Pull
- Width 0.5 in
Product Information
- Brand Sapphire
- MFR # SP-2211006-158-BC-5
- Zoro # G801860268
- UPC # 704780198567
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Chrome |
Color | Brushed Chrome |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
Our Sapphire Cubic modern cabinet handle is widely used in residential storage systems. Our Sapphire brand cubic modern cabinet handle is the perfect accent for your home cabinetry. Made of stainless steel, this cabinet hardware comes in a package of 5 and is available in a brushed chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Cirkel 11.46 in. x 12.4 in. Glossy Yellow Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK (ORB88018YLGA)
- PRIME-LINE Corner Keys, 5/32 in. x 1/4 in., Nylon Construction, Non-Handed 20 Pack (PL 14954)
- PRIME-LINE 1 in. D X 0.25 in. L Steel Roller Assembly 2 pk (B 663)
- BLUM 0mm Screw-on Wing Baseplate for Cliptop Hinges (175H7100)
- SAPPHIRE 3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Pull (Set of 20) (SP-HW3-3/4-SS-M-20)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- SAPPHIRE Hexa Series Modern Black Cabinet HandlePull, 5pack (SP-2891-128-BK-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- JEFFREY ALEXANDER 96 mm Center-to-Center Antique Brushed Satin Brass Strap Mirada Cabinet Pull (80152-96ABSB)
- Sapphire Cabinet Handles & Pulls