Shop All Cabinet Handles & Pulls
Sapphire
Cubic 5 in. Center-to-Center Modern Cabinet Pull (5-Pack)
Mfr # SP-2211006-127-BC-5
Zoro # G401860712
product price: $14.22
/pk 5, $2.84/ea
$14.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Chrome
- Color Chrome
- Material Metal
- Mounting Type Cabinet Pull
- Width 7 in
Product Information
- Brand Sapphire
- MFR # SP-2211006-127-BC-5
- Zoro # G401860712
- UPC # 704780198550
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 7 in |
Details
Finish | Brushed Chrome |
Color | Chrome |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
Our Sapphire Cubic modern cabinet handle is widely used in residential storage systems. Our Sapphire brand cubic modern cabinet handle is the perfect accent for your home cabinetry. Made of stainless steel, this cabinet hardware comes in a package of 5 and is available in a brushed chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- ZORO SELECT Ext Spring, Cot, Stl, 1 3/4 OAL, 1/2 OD, PK6 (1NAN9)
- ZORO SELECT Snap, Bolt, 1/2 In (4PB87)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 12" (12SBCS003)
- SAPPHIRE Cubic 6-1/4 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-158-BC-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SAPPHIRE Solar 3.5 in. (90 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2042C-96-CP-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-158-BC-5)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- BRASS ACCENTS Rope Cabinet Pull and Plates, 9-1/2" (C06-P4590-609)
- Sapphire Cabinet Handles & Pulls