Shop All Digital Multimeters
Sanwa
Pocket Size Digital Multimeter with Built-In Case - Solar Powered
Mfr # PS8a
Zoro # G309983810
original price:
$66.95
17% off
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanwa
- MFR # PS8a
- Zoro # G309983810
- Country of Origin Japan
- Category Digital Multimeters
Description
The Sanwa PS8a is a pocket-size, foldable digital multimeter with solar charging capability.PS8a digital multimeter comes with a 4000-count digital display and has an accuracy of 0.7%. The PS8a has a very similar design to the Sanwa PM7a digital multimeter, but the PS8a features an integrated solar panel as a secondary source to power the device.The PS8a uses the - method for operation. It is a method for encoding analog signals into digital signals as found in an analog-to-digital converter ADC. This digital multimeter can measure voltages, resistance, continuity, and diode test. The device also features data hold functionality to hold or pause a measurement on screen.The PS8a has a power-saving design as it features auto-power off function that turns the device off after 15 minutes of no operation. The test leads in the multimeter are internally connected to the circuit board of the meter and cannot be removed.Includes meter, instruction manual and test leads attached.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- BOTRON CO Sole Grounder 1 MegOhm Blue (B7506-B)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6020)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L2000#)
- SANWA Digital Multimeter with True RMS and PC Link (PC773)
- SANWA Digital Multimeter with True RMS and Dual Display (PC710)
- SANWA Digital Multimeter with True RMS and PC Link (PC7000)
- SANWA Digital Multimeter with Backlight & Temperature Measurement (CD772)
- SANWA Pocket Size Hybrid Digital Multimeter + Clamp Meter (PM33a)
- SANWA Digital Multimeter with Backlight & Continuity Buzzer with LED (CD771)
- STEREN LCD Digital Multimeter (602-010)
- Sanwa Digital Multimeters