Shop All Digital Multimeters
Sanwa
Pocket Size Digital Multimeter with Built-In Case
Mfr # PM7a
Zoro # G409983901
original price:
$62.69
13% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanwa
- MFR # PM7a
- Zoro # G409983901
- Country of Origin Japan
- Category Digital Multimeters
Description
The Sanwa PM7a is a pocket-size digital multimeter with a unique foldable design.This digital multimeter has a 4000-count display and has an accuracy of 0.7%. The device has a unique design that features an integrated protective casing that allows it to fold just like a flip phone. The device is designed to be portable and to be used for measuring weak current circuits. A similar unit is also available with integrated solar power backup Sanwa PS8a.The PM7a can pretty much do all the basic functions such as measuring voltage both AC 500Volts max & DC 500 Volts max, resistance 40 mega-ohms max, continuity test with buzzer as well as diode test. It cannot however measure current.The PM7a has a power-saving design with an auto power off feature that turns on after 15 minutes of inactivity. It consumes approximately 5mW of power and requires 2 LR44 1.5V coin style battery to operate.Includes meter, instruction manual and test leads attached.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, 14-3/4"D, 15" H, Steel, 15"W (7136R)
- GENERAL TOOLS WBGT Heat Index Monitor, 5-95 Pct RH (WBGT8758)
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, w/U-Clamp (213D-254F)
- SANWA Digital Multimeter with True RMS and Dual Display (PC710)
- SANWA Digital Multimeter High Input Impedance (RD700)
- SANWA Digital Multimeter with Continuity Buzzer (CD770)
- SANWA Digital Multimeter with Tough Body Cover (CD800a)
- SANWA Digital Multimeter with True RMS + High Input Impedance (RD701)
- SANWA Pocket Size Hybrid Digital Multimeter + Clamp Meter (PM33a)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX503-NIST)
- Sanwa Digital Multimeters