Shop All Digital Multimeters
Sanwa
Pocket Digital Multimeter with Folding Case
Mfr # PM3
Zoro # G809983969
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanwa
- MFR # PM3
- Zoro # G809983969
- Country of Origin Japan
- Category Digital Multimeters
Description
The Sanwa PM3 is a pocket-size digital multimeter that offers many of the features of a standard-size multimeter.The PM3 is designed for measuring low voltage circuits, measures a mere 4.25 x 2.2 x 0.45 H x W x D, and weighs approximately 3 ounces. The PM3 digital multimeter can perform all basic measurements such as voltage, resistance, capacitance, frequency, and duty cycle as well as continuity test. The probes in the Sanwa PM3 are internally connected with the circuit and are not removableThe device is EN61010-1 CAT.II 500V compliant, meaning it can be used to measure the main socket and plug-in loads such as home electrical appliances. For keeping the device protected against moisture and dust, the PM3 comes with a leather case that can hold both the multimeter as well as the test leads in place.Includes meter, folding case, instruction manual and test leads attached.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- FLUKE BIOMEDICAL Pressurized uR Ion Chamber Survey Meter (451P-RYR)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-114)
- SANWA Digital Multimeter with True RMS and PC Link (PC773)
- SANWA Digital Multimeter High Input Impedance (RD700)
- SANWA Digital Multimeter with True RMS + High Input Impedance (RD701)
- SANWA Pocket Size Digital Multimeter with Built-In Case (PM7a)
- SANWA Digital Multimeter with Tough Body Cover (CD800a)
- SANWA Digital Multimeter with True RMS and PC Link (PC7000)
- REED INSTRUMENTS True RMS 600V AC/DC Multimeter with Non-Contact Voltage Detector with Calibration Certificate (R5007-NIST)
- Sanwa Digital Multimeters