Shop All Digital Multimeters
Sanwa
Digital Multimeter with Tough Body Cover
Mfr # CD800a
Zoro # G909984002
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanwa
- MFR # CD800a
- Zoro # G909984002
- Country of Origin Japan
- Category Digital Multimeters
Description
The Sanwa CD800a is a basic, portable, 4000 count digital multimeter designed for low power applications.The CD800a is designed for the measurement of home electrical appliances, small communication equipment, and low voltage circuit analysis. This device features a 4000 count high-contrast display with a character height of 17.5 mm. It has an accuracy of 0.7% and measures a max of 600 V in DC mode and 600 Volts in AC mode. Auto range feature allows users to change the measurement ranges, and can also be manually adjusted by pressing the range hold function.This multimeter offers all necessary features required to measure basic electrical quantities such as voltage, resistance, current, capacitance, frequency, duty cycle, and continuity test. The device also features a hold function that allows users to hold or pause a measurement.The device has a 0.5 A/250V fuse with a blow-out capacity of 1.5kA. It has a solid and protective body cover that can also be used as a tilt stand to keep the meter upright on a stable base. The device does not have lead holders on the back, but it does have a compartment in the front to keep the testing leads protected.Includes meter, instruction manual and test leads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pressure And Tonnage Gauge (9652)
- DESCO Wrist Strap, ESD, W 6 Ft Cord (09085)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- LOVE Temperature Switch, SPDT, 230VAC (TS3-50020)
- SANWA Digital Multimeter with True RMS and PC Link (PC773)
- SANWA Pocket Size Digital Multimeter with Built-In Case - Solar Powered (PS8a)
- SANWA Digital Multimeter with True RMS + Datalogging and PC Link (PC720M)
- SANWA Pocket Digital Multimeter with 4000 Count Display (PM11)
- SANWA Pocket Size Digital Multimeter with Built-In Case (PM7a)
- SANWA Digital Multimeter with True RMS and Dual Display (PC710)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 2,000 uA Max. AC Amps (PM55A)
- Sanwa Digital Multimeters