Shop All Digital Multimeters
Sanwa
Digital Multimeter with Continuity Buzzer
Mfr # CD770
Zoro # G609983794
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanwa
- MFR # CD770
- Zoro # G609983794
- Country of Origin Japan
- Category Digital Multimeters
Description
Designed to measure low voltage circuits, the Sanwa CD770 is advanced Digital Multimeter with an accuracy of 0.5%.The CD770 digital multimeter offers an advanced feature set and is meant for simple low voltage circuit debugging or for measuring electric home appliances. This multimeter has an accuracy of 0.5% when measuring in DC mode, and has an accuracy of 1.2% in AC mode.The device comes with a large 4000 count LCD display and an auto-range feature which can also be set manually with the help of the dial. The multimeter performs all the basic tasks such as measuring voltage, current, resistance, frequency, capacitance, and continuity test which features a buzzer alarm.This multimeter has an all-plastic build, and the outer case is made using thermo-plastic elastomer for protection against drop shocks. The test leads can be attached to the back of the multimeter. It also has a fuse with a breaking capacity of 30 KA to further improve safety.Meter includes one set of test leads and instruction manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Pr-274-R3-Ma Low Pressure (PR-274-R3-)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLA (PAXLA0U0)
- NOSHOK 800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/200-1-1-8-8-060-6)
- DWYER INSTRUMENTS Static Pressure Tip (A-302)
- SANWA Digital Multimeter with Tough Body Cover (CD800a)
- SANWA Digital Multimeter with True RMS and Dual Display (PC710)
- SANWA Pocket Size Digital Multimeter with Built-In Case (PM7a)
- SANWA Digital Multimeter with Backlight & Temperature Measurement (CD772)
- SANWA Pocket Size Hybrid Digital Multimeter + Clamp Meter (PM33a)
- SANWA Digital Multimeter with True RMS and PC Link (PC7000)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (33XR-A)
- Sanwa Digital Multimeters