Sanwa

Digital Multimeter Dual Display with PC Link - 0.06% Accuracy


product price: $148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Sanwa PC700 is a True RMS digital Multimeter equipped with a 9999 counts fast display that has an accuracy of 0.06%, and PC data logging capabilities.This DMM is a portable device designed to measure light electric circuits. Users can test their home electric appliances, wall sockets and other low power circuits. The PC700 is equipped with True RMS, is compliant with IEC61010-1 CAT. III 600 V, CAT.II 1000 V, and features a safety design using fuses with a large number of breaking capacities.The PC700 can be used to measure voltages, resistances, currents, capacitance, duty cycle, and frequency, and can also be used to measure temperature using the K-type thermocouple sensor -50C to 1000C. Like other models in the Sanwa PC series, this device features a Dual Display mode, an optical isolated interface port for connecting to the PC for data logging, and an Auto Power Saving mode 30min after the last operation cancelable. Transferring real-time readings to the a PC requires the optional KB-USB7 USB optical cable and the PC Link7 software. The reading retrieval interval can be set by seconds. The shortest reading interval of 0.2 0.3 seconds depends on the digital multimeter measuring function. The software allows you to save your readings in CSV file format for use with spreadsheets or other applications.Includes meter, rubber holster, instruction manual and one set of test leads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.