Shop All Analog Multimeters
Sanwa
Analog Multimeter with Continuity Check Beeper
Mfr # SP21
Zoro # G609983862
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanwa
- MFR # SP21
- Zoro # G609983862
- Country of Origin Japan
- Category Analog Multimeters
Description
This shock resistant analog multimeter gives an audible beep to verify circuit continuity.The SP21 multimeter is designed for low voltage circuit analysis and must not be used to measure high power voltage lines. The meter is a taut-band type meter with zero center for ±DCV measurements. The SP21 can measure both ACV and DCV as well as resistance and capacitances with a 3% full-scale accuracy. The SP21 features a continuity test function with a buzzer alarm that sounds at less than approximately 10.The device has a protective case with built-in kickstand, made using fire retardant material that also provides protection against drop shocks, and a 250V/0.5A fuse with a blowout capacity of 300A to protect its internal circuitry. Includes meter, one set of test leads and instruction manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- EXTECH Continuity Tester, 9V, 9 In Test Leads (CT20)
- SANWA Analog Multimeter with Built-In Case (YX360TRF)
- SANWA Analog Pocket Multimeter (AP33)
- SANWA Analog Multimeter - Current-Limiting Fuse with 100kA of Breaking Current (VS-100)
- SANWA Analog Multimeter with Continuity Check Beeper (SP20)
- SANWA Analog Multimeter - Variety of Measurement Functions using 24 Contact Switch (YX361TR)
- SANWA Analog Multimeter with Built-In Case (SP-18D)
- TRIPLETT Analog Multimeter, 1.5VDC Battery, 5.9" W (3030)
- Sanwa Analog Multimeters