Shop All Analog Multimeters
Sanwa
Analog Multimeter with Built-In Case
Mfr # SP-18D
Zoro # G709983793
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanwa
- MFR # SP-18D
- Zoro # G709983793
- Country of Origin Japan
- Category Analog Multimeters
Description
A convenient multimeter with it's own built-in, shock resistant case.The Sanwa SP18D is a portable analog multimeter that can measure resistance up to 200M. This device is designed for measurement of low-voltage circuits, small communications equipment, home electric appliances, voltage of lump line, and measurement of various types of batteries. This device can measure both AC and DC voltages with an accuracy of 3% of full scale. It can also measure resistances of up to 200M, and capacitance with a range of 0.01F1000F.The SP-18D has a protective folding body cover that protects it against drop shocks. The test-leads come with removable protection pin covers rated at CAT III 300V when covered, and CAT II 600V uncovered. The circuit is protected by fuse even when voltage of up to AC 250 V is impressed on each range for 5 seconds.Meter comes with test leads attached, instruction manual and a hand strap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH9)
- ASHCROFT Sanitary Transducer, Range 0 to 300 psi (KS7S1542F2300#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B160)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Black (SEP-101D-204M-BSPT)
- SANWA Analog Multimeter with Built-In Case (YX360TRF)
- SANWA Analog Multimeter with Continuity Check Beeper (SP20)
- SANWA Analog Multimeter - High Sensitivity FET for Measurement of Lower Capacitance (EM7000)
- SANWA Analog Multimeter with Continuity Check Beeper (SP21)
- SANWA Analog Multimeter - Variety of Measurement Functions using 24 Contact Switch (YX361TR)
- SANWA Analog Pocket Multimeter (AP33)
- UNITED SCIENTIFIC Voltmeter, 0-3V (MVT003)
- Sanwa Analog Multimeters