Shop All Resistance Testers
Sanwa
1000V Analog Insulation Tester / Portable Insulation Resistance Meter
Mfr # DM1009S
Zoro # G509983924
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanwa
- MFR # DM1009S
- Zoro # G509983924
- Country of Origin Japan
- Category Resistance Testers
Description
The Sanwa DM1009S is an Analog DC Insulation tester with an accuracy of ±5% of full scale.The Sanwa DM1009S a DC insulation resistance tester to measure the insulation resistance of electric lines and equipment. The measured voltage is maintained until the low insulation resistance value at the rated current specified in IEC61557-2. This instrument is CAT. III 600V certified.The DM1009S is equipped with the discharge function to discharge a test circuit once the user is done testing it. The device can measure up to 2000M of insulation resistance when a test voltage of 1000 volts is applied. This instrument can also measure voltages of up to 60V DC and 600V AC with an accuracy of ±5% of full scale.Includes meter, test leads, carrying case with strap and instruction manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410/2)
- WINTERS 2-1/2In 1/4In 0-100Psi Npt Pressure Gauge (PFP924)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU6)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- PCE INSTRUMENTS Electrical Tester, OLED display (PCE-IT 120)
- BENCHMARK SCIENTIFIC Electrophoresis System, Digital, 230mL (E1101)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- Sanwa Resistance Testers