Shop All TV Mounts & Stands
This Product is Discontinued
Sanus
Sanus Tv Wall Mount (Discontinued)
Mfr # VM1S
Zoro # G5769588
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Height 6"
- Width 4.5"
- Material Aluminum
- Depth 2.5"
Product Information
- Brand Sanus
- MFR # VM1S
- Zoro # G5769588
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 6" |
Width | 4.5" |
Depth | 2.5" |
Details
Color | Silver |
Material | Aluminum |
Product Type | Wall Mount |
Compatibility | 13" to 30" LCD flat panel TV and computer monitor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.