Shop All Septic & Drain Cleaners
This Product is Discontinued
Santeen
Drain Opener, Sulfuric Acid, 1 qt., PK12 (Discontinued)
Mfr # 200
Zoro # G8578884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 1 qt
- Cleaner Container Type Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
Product Information
- Brand Santeen
- MFR # 200
- Zoro # G8578884
- UPC # 036612002002
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Size | 1 qt. |
Container Size | 32 oz |
Description
Drain Opener, Cleaner Type Septic System, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Drain Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Brown, Compatible Pipe Material Metal, Plastic, Flash Point None, Maximum RTU Yield per Container 32 fl oz, Maximum Set Time 1 day, Minimum RTU Yield per Container 32 fl oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.