Shop All USB Hubs & Converters
Sanoxy
USB Gaming Receiver Adapter Wireless Controller compatible with XBOX 360
Mfr # SANOXY-DSV_XBOX-rcvr
Zoro # G010039240
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-DSV_XBOX-rcvr
- Zoro # G010039240
- Country of Origin China
- Category USB Hubs & Converters
Description
The item is a portable PC wifi gaming receiver, which is a tiny PC USB device allowing the gaming Controller, to be used in your computer gaming sessions. With easy to install and operate, it is really a wonderful gaming partner for choice. connect it to the computer, the computer finds new hardware, prompts to install driver. After the success of the driver installation, hold down the round button on the receiver for about 1 second, the green light on the receiver will be non-stop flash, which means the state of code. Then press the code button on the controller to code, after the success of the code, you can play games.. Features. Color: Black.. Shell material: ABS. Size: 7.5x4x1.5cm. Connector type: USB 2.0 port.. Allowing the game Controller, wifi Racing Wheel, wifi Headset and other accessories to be used in your computer gaming sessions.. Connecting to four wifi Controllers and other accessories.. Use game accessories on your PC, wifily connect to the windows platform for games, and enjoy the fun of cross-platform wifi hardware. Adopt 2.4GHz wifi transmission technology, with a reception range of up to 10 meters, and uses a USB2.0 interface to connect to a personal computer, with high transmission speed, stable performance, and the highest gaming enjoyment for players .. Compatible with Xbox 360 game controller and its accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT BATTERY F/LITEBOX Replacment (SR45937)
- ILC Replacement for Simplex 20819271 Battery (20819271 BATTERY SIMPLEX)
- ILC Replacement for JVC Gr-axm700u (GR-AXM700U JVC)
- MONOPRICE Mic Stand, Hand Clutch, Solid Base (602510)
- SANOXY Micro USB OTG to USB 2.0 Adapter SD/Micro SD Card Reader With Standard USB Male (SANOXY-KEYBOARD8)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- SANOXY 7-Port USB 3.0 Hub 5Gbps Aluminum Portable for PC Laptop Notebook Desktop (SANOXY-ADAPTER1)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- SANOXY 4 Port USB 2.0 High Speed Hub Octopus Splitter 480 Mbps for PC Laptop Notebook (SANOXY-CABLE115)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- Sanoxy USB Hubs & Converters