Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter
Mfr # USBC-255694674426
Zoro # G810036531
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # USBC-255694674426
- Zoro # G810036531
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
USB C Multiport Expansion: The Type C hub transforms your single USB-C port into 1 Ethernet port and 3 USB 3. 0 ports to meet your daily needs with only one sleek and compact hub.. Stable & Fast Internet: The USB C network adapter offers a secure wired network connection, supports 10/100M network.. 3 Port High-Speed USB 3.0 Extension: Up to 5 Gbps data speeds let you transfer an HD movie in seconds. Support hot plug, allow you to connect your mouse, keyboard, hard drive, U flash drive, etc. Down compatible with USB 2.0 devices.. Convenient To Use: Plug and Play, no need for any external software drive or additional power source.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for APC Back-UPS BR1000I (ML12-12F2210)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- MOUNT-IT Heavy Duty Tripod TV Stand MI-874 (MI-874)
- BATTERY CLERK AJC® Remco SLA0905 6V 4.5Ah Sealed Lead Acid Battery (REMCO-SLA0905)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Yellow (MBSHV0432)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables