Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
USB-C Type C to USB 3.0 4 Port Hub Splitter
Mfr # PPT-203691739353
Zoro # G810036524
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # PPT-203691739353
- Zoro # G810036524
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Connect up to 4 standard USB devices to a Type-C port. USB 3.0 transfer rates of up to 5Gbps 1-port USB 3.0, 3-ports USB 2.0. Attractive and durable aluminum alloy casing Ultra slim design. Works with any device that has a Type-C port including just about all new computers, MacBook Pro / Air, iPad, Chromebooks, Android Phones, etc. Can be used with mobile phones to connect keyboards, mouse, and flash disks Can be used with computers to connect printers, external drives, card readers, or any other standard USB device
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Splitter Signal Coax 3Wy 900Mh (VS1001SP3W)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 2 Pack (ML18-12MP29697422)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Replacement Battery for APC PC12-12 - 2 Pack (ML12-12F2MP23120)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables