Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad
Mfr # PP-203691739353
Zoro # G510036541
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # PP-203691739353
- Zoro # G510036541
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Connect up to 4 standard USB devices to a Type-C port. USB 3.0 transfer rates of up to 5Gbps 1-port USB 3.0, 3-ports USB 2.0. Attractive and durable aluminum alloy casing Ultra slim design. Works with any device that has a Type-C port including just about all new computers, MacBook Pro / Air, iPad, Chromebooks, Android Phones, etc. Can be used with mobile phones to connect keyboards, mouse, and flash disks Can be used with computers to connect printers, external drives, card readers, or any other standard USB device
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump n Carry JNC660 JNCAIR JNC 660 (ML18-12GEL58)
- RCA CD/Auto Cassette Adapter (AH600R)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Single Line (246-001)
- DURACELL 3 Volt Lithium Coin Button Battery (DL1632BPK)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, Black (OEXH700A900)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables